Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-32x1/4, PK100
Mfr # U51260.013.0025
Zoro # G2442492
original price:
$10.19
38% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U51260.013.0025
- Zoro # G2442492
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.064 in |
Maximum Point Diameter | 0.074 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | ASME B18.3 |
Decimal Equivalent | 0.138 in |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Material Grade/Class | 18-8 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.074 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.064 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- ZORO SELECT Set Screw, M4 x 0.70mm, 10mm L, PK100 (M51250.040.0010)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (U51260.013.0031)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/4, PK100 (U07840.016.0125)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/16, PK100 (U07800.016.0018)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK100 (SSCIA0370150USA-100BX)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- AMERICAN SOCKETS 3/8-24X1 FINE SOCKET SET SCR CUP BLK OX (3816SSC)
- Zoro Select Set Screws