Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-32x1, PK100
Mfr # U07840.013.0100
Zoro # G1756842
original price:
$15.45
10% off
new price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.013.0100
- Zoro # G1756842
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.064 in |
Maximum Point Diameter | 0.074 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Decimal Equivalent | 0.138 in |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 1 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.074 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.064 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK (ALA1-470-2.0)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34545)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (31945)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40580)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U07840.013.0012)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/2, PK100 (U07840.013.0050)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U07840.013.0018)
- ZORO SELECT Set Screw, Alloy ST, 32, Flat, 1/8in, PK100 (U07860.013.0012)
- ZORO SELECT Set Screw, 13, Flat, 2-1/2in, PK10 (U07810.050.0250)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1/2, PK50 (U07845.050.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (U07852.019.0050)
- Zoro Select Set Screws