Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/8-18x2, PK10
Mfr # U07852.062.0200
Zoro # G2657322
original price:
$21.49
10% off
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 2 in
- Drive Size 5/16 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.062.0200
- Zoro # G2657322
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 2 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.347 in |
Maximum Point Diameter | 0.371 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3 |
Decimal Equivalent | 0.625 in |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-18, Overall Length 2 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.625 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.371 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.347 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Cortex Slate Gray Screw (CTX100SFSG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M8C80KCS)
- AMPG Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR402M12X8)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03004)
- ZORO SELECT Socket Set Screw, Gr M2, Cup, 6mm L, PK100 (M07840.020.0006)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 20mm L, PK25 (M07810.080.0020)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 6mm, PK100 (M07890.060.0006)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100 (M51260.080.0012)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 30mm, PK50 (M07820.100.0030)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 20mm L, PK100 (M07840.060.0020)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- Zoro Select Set Screws