Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/8-18x1/2, PK10
Mfr # U07852.062.0050
Zoro # G2784004
original price:
$10.29
9% off
new price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 1/2 in
- Drive Size 5/16 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.062.0050
- Zoro # G2784004
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 1/2 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.347 in |
Maximum Point Diameter | 0.371 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.312 in |
Type | UNF |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-18, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.312 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.371 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.347 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55050.030.0008)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 50 PK (FBHEXB51618114P50)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1-1/4, PK5 (0150013T125)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x5/8, PK50 (U07852.043.0062)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51240.050.0016)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/4, PK100 (U07840.012.0025)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cone, 20mm, PK50 (M07800.120.0020)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 5mm L, PK100 (M51260.025.0005)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 40mm, PK25 (M07840.140.0040)
- Zoro Select Set Screws