Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/8-11x5/8, PK10
Mfr # U07840.062.0062
Zoro # G1086872
original price:
$4.45
10% off
new price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.062.0062
- Zoro # G1086872
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 5/8 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.347 in |
Maximum Point Diameter | 0.371 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.625 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 5/8 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.625 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.371 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.347 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- POWERNAIL Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 7700 PK (PS20077)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X2.0DSL)
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0407MPP188)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 (U07840.062.0075)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1/2, PK10 (U07840.062.0050)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x7/8, PK5 (U07840.087.0087)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/4, PK100 (U07840.012.0025)
- ZORO SELECT Set Screw, A2 SS, PK100 (M51240.060.0014)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/16, PK100 (U07840.025.0031)
- PRIME-LINE Socket Set Screw 5/16in-18 X 3/8in Black Oxide Coated Steel 10PK (9184072)
- Zoro Select Set Screws