Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/8-11x4, PK5
Mfr # U01080.062.0400
Zoro # G9009813
product price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.062.0400
- Zoro # G9009813
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 4 in |
Drive Size | 5/8 in |
Head Width | 5/8 in |
Head Height | 0.485 in |
Minimum Head Width | 0.606 in |
Maximum Head Width | 0.625 in |
Maximum Head Height | 0.485 in |
Minimum Head Height | 0.452 in |
Dimensional Standards | ASME B18.6.2 |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 4 in, Drive Type External Square, Drive Size 5/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.485 in, Head Width 5/8 in, Maximum Head Height 0.485 in, Maximum Head Width 0.625 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.452 in, Minimum Head Width 0.606 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 100 PK (M38250.200.0001)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1024-225-50)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3-1/2, PK5 (U01080.062.0350)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 5mm, PK100 (M07850.030.0005)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U07840.031.0100)
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 (U51260.016.0031)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 16mm L, PK100 (M07840.050.0016)
- Zoro Select Set Screws