Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/8-11x1-1/2, PK10
Mfr # U01080.062.0150
Zoro # G9095152
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Size 5/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.062.0150
- Zoro # G9095152
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-1/2 in |
Drive Size | 5/8 in |
Head Height | 0.485 in |
Head Width | 5/8 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Width | 0.606 in |
Minimum Head Height | 0.452 in |
Maximum Head Height | 0.485 in |
Maximum Head Width | 0.625 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-11, Overall Length 1 1/2 in, Drive Type External Square, Drive Size 5/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.485 in, Head Width 5/8 in, Maximum Head Height 0.485 in, Maximum Head Width 0.625 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.452 in, Minimum Head Width 0.606 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (53794)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK (07479)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT A307A, 1/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 3/4 in L, 100 PK (494008-PG)
- ZORO SELECT Set Screw, Steel, PK5 (U01080.062.0500)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10 (U01080.062.0200)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3-1/2, PK5 (U01080.062.0350)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, 1/2"-13, 5 PK (0150013T100)
- ZORO SELECT Socket Set Screw, Cone, 6-32x3/16, PK100 (U07800.013.0018)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 3mm, PK100 (M07820.030.0003)
- ALLIED TITANIUM #6-32 X 5/32 UNC Set Screw, Socket Drive with Cone Point, Grade 2 (CP) (0106531)
- Zoro Select Set Screws