Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/16-24x3/8, PK100
Mfr # U07852.031.0037
Zoro # G1050287
original price:
$10.69
10% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-24
- Drive Size 5/32 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.031.0037
- Zoro # G1050287
- UPC # 082893310060
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 3/8 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.156 in |
Maximum Point Diameter | 0.172 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Decimal Equivalent | 0.312 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-24, Overall Length 3/8 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.312 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.172 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.156 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7461SD1-PWR)
- HAMPTON 3/8 in. X 4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-449)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.7200)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100 (U07890.031.0100)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 16mm L, PK100 (M07810.080.0016)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/4, PK50 (U07891.037.0075)
- ZORO SELECT Socket Set Screw, Flat, 4-40x3/8, PK100 (U07810.011.0037)
- ZORO SELECT Set Screw, M2 x 0.40mm, 4mm L, PK100 (M51240.020.0004)
- ZORO SELECT Set Screw, M6 x 1mm, 6mm L, PK100 (M51250.060.0006)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-20 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (882596-100)
- Zoro Select Set Screws