Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/16-18x1/4, PK1000
Mfr # SSCIX0310025-1000P
Zoro # G6942643
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 3/32 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # SSCIX0310025-1000P
- Zoro # G6942643
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.156 in |
Maximum Point Diameter | 0.172 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.188 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1/4 in, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.188 in, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.172 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.156 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 10 PK (UST235842)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (62966)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Brass Brass Finish, 100 PK (9079685)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1, PK100 (U07852.019.0100)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 (U07840.062.0125)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1/2, PK10 (U07852.062.0050)
- ZORO SELECT Set Screw, M10 x 1.50mm, 16mm L, PK50 (M51240.100.0016)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3-1/2, PK5 (U01080.075.0350)
- MIDWEST FASTENER 1/4"-28 x 1/4" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60867)
- Zoro Select Set Screws