Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/16-18x1-1/2, PK100
Mfr # U07840.031.0150
Zoro # G1020607
product price: $20.25
/pk 100, $0.20/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/32 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.031.0150
- Zoro # G1020607
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-1/2 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.169 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -50 to 550 Degrees |
Type | UNC |
Decimal Equivalent | 0.156 in |
Meets | ANSI B18.3 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 550 Degrees F |
Thread Type | Coarse |
Minimum Temperature | -50 Degrees F |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-624)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 3000 PK (B29580.016.0100)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08360.031.0300)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/4, PK100 (U07840.031.0125)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/2, PK25 (U07852.043.0150)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x1/4, PK100 (SSKCIA-100025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/4, PK100 (SSCFIA0370025USA-100BX)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 25mm, PK50 (M07860.100.0025)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- ZORO SELECT Set Screw, M4 x 0.70mm x 30mm L., PK10 (M51260.040.0030)
- Zoro Select Set Screws