Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5-40x1/8, PK100
Mfr # U07840.012.0012
Zoro # G0596145
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #5-40
- Overall Length 1/8 in
- Drive Type Socket
- Drive Size 1/16 in
Product Information
- Brand Zoro Select
- MFR # U07840.012.0012
- Zoro # G0596145
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #5-40 |
Overall Length | 1/8 in |
Drive Size | 1/16 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Decimal Equivalent | 0.063 in |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -50 to 550 Degrees |
Meets | ANSI B18.3 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Minimum Temperature | -50 Degrees F |
Maximum Temperature | 550 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #5-40, Overall Length 1/8 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63672)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.008.0018)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01210.031.0450)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/8, PK100 (U07840.011.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK5 (MS51023-49)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x3/16, PK100 (U07810.025.0018)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 12mm, PK100 (M07850.050.0012)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x3/4, PK100 (U07845.025.0075)
- SIOUX TOOLS SCREW 1032 X 316 SET SOC HEX (65169)
- Zoro Select Set Screws