Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 4-40x1/4, PK100
Mfr # U51260.011.0025
Zoro # G2908753
original price:
$5.18
37% off
new price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Drive Size 1/20 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U51260.011.0025
- Zoro # G2908753
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/4 in |
Drive Size | 1/20 in |
Minimum Point Diameter | 0.051 in |
Maximum Point Diameter | 0.061 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 1/4 in |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 1/4 in, Fastener Length 1/4 in, Drive Type Socket, Drive Size 3/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (877350-PR-100)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U07840.013.0018)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04160.037.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/4, PK100 (SSCFIA0500075USA-100BX)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK50 (U07810.050.0050)
- ZORO SELECT 4-40X3/8 COARSE SOCKET SET SCR CUP BLACK OX & OIL (0406SSCI)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x3/4, PK100 (U07845.025.0075)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07890.050.0006)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3-1/2, PK5 (U01080.062.0350)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- Zoro Select Set Screws