Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-24x5/8, PK100
Mfr # U07852.037.0062
Zoro # G2695971
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Drive Size 3/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.037.0062
- Zoro # G2695971
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 5/8 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.206 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.188 in |
Meets | ANSI B18.3 |
Type | UNF |
Rockwell Hardness | C45 to C53 |
Temp. Range (F) | -50 to 550 Degrees |
Head Type | Headless |
Maximum Temperature | 550 Degrees F |
Thread Type | Fine |
Thread Fit | 3A |
Minimum Temperature | -50 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-24, Overall Length 5/8 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.056.0500)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK (DHO-16ST PA)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (U07852.037.0075)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1, PK100 (U07852.037.0100)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (U07890.025.0031)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x3/16, PK25 (012528T018)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Flat, 16mm, PK100 (M07860.080.0016)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 40mm, PK50 (M07810.080.0040)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- Zoro Select Set Screws