Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-16x7/8, PK100
Mfr # U07840.037.0087
Zoro # G0674852
original price:
$14.35
5% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/16 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.037.0087
- Zoro # G0674852
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 7/8 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.206 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ANSI B18.3 |
Temp. Range (F) | -50 to 550 Degrees |
Type | UNC |
Decimal Equivalent | 0.188 in |
Head Type | Headless |
Thread Fit | 3A |
Minimum Temperature | -50 Degrees F |
Thread Type | Coarse |
Maximum Temperature | 550 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 7/8 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33177)
- TAPCON Tapcon Concrete Screw, 5/16" Dia., Hex, 2-1/4" L, Steel (24292)
- ZORO SELECT Lag Screw, 1/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0500)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (U07840.037.0125)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U07840.037.0075)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2-1/2, PK10 (U07852.050.0250)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 6mm, PK100 (M07800.060.0006)
- ZORO SELECT Socket Set Screw, Cone, 6-32x1/8, PK100 (U07800.013.0012)
- NEWPORT FASTENERS Set Screws, Cup Point, 5-40 x 1/2", Alloy Steel, Hex Socket, , 100PK (913416-100)
- Zoro Select Set Screws