Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-16x3/4, PK100
Mfr # U01080.037.0075
Zoro # G1371377
product price: $21.15
/pk 100, $0.21/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.037.0075
- Zoro # G1371377
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Drive Size | 3/8 in |
Minimum Point Diameter | 0.2031 in |
Head Height | 9/32 in |
Head Width | 3/8 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Type | UNC |
Decimal Equivalent | 0.375 in |
Rockwell Hardness | HR15N 83 |
Meets | ASME B18.6.2 |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3/4 in, Drive Type External Square, Drive Size 3/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.6.2, Head Height 0.281 in, Head Width 3/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK (64126)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 10 PK (76262)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 39/64 in Ht, 25 PK (U11095.043.0001)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2, PK25 (U01080.037.0200)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U01080.037.0100)
- ZORO SELECT Set Screw, M12 x 1.75mm, 12mm L, PK50 (M07810.120.0012)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cone, 20mm, PK50 (M07800.100.0020)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 12mm L, PK100 (M07810.040.0012)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- Zoro Select Set Screws