Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-16x2, PK25
Mfr # U01080.037.0200
Zoro # G9094391
product price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.037.0200
- Zoro # G9094391
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 2 in |
Drive Size | 3/8 in |
Head Height | 0.293 in |
Head Width | 3/8 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Width | 0.362 in |
Maximum Head Width | 0.375 in |
Minimum Head Height | 0.27 in |
Maximum Head Height | 0.293 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 2 in, Drive Type External Square, Drive Size 3/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.293 in, Head Width 3/8 in, Maximum Head Height 0.293 in, Maximum Head Width 0.375 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.27 in, Minimum Head Width 0.362 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50 (U01080.037.0150)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U01080.037.0075)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 12mm, PK100 (M07860.060.0012)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 8mm, PK100 (M07860.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100 (U07852.019.0037)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1, PK25 (U07810.050.0100)
- Zoro Select Set Screws