Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 2-56x1/4, PK100
Mfr # U51260.008.0025
Zoro # G1611495
product price: $11.75
/pk 100, $0.12/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #2-56
- Drive Type Socket
- Drive Size 1/32 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U51260.008.0025
- Zoro # G1611495
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/4 in |
Drive Size | 1/32 in |
Minimum Point Diameter | 0.039 in |
Maximum Point Diameter | 0.047 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | Stainless Steel |
Finish | Plain |
Item | Socket Set Screw |
Decimal Equivalent | 0.035 in |
Meets | ASME B18.3 |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #2-56, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.035 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.047 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 3/16" x 5/8", SS300 PL (CLPS-0187-0625/B)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1-1/16 in Max Wing Span, 10 PK (0-CD-719A87-)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK (WWG-30027)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.100.3600)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (SSKCIA0370037USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 20mm L, PK25 (M07840.100.0020)
- ZORO SELECT M5-0.8X6 ISO4029 SOCKET SET CUPPT. BLK OX (M5006SSC)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x5/8, PK100 (U07890.016.0062)
- ZORO SELECT Set Screw, M3 x 0.50mm, 10mm L, PK100 (M51240.030.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 (U07852.031.0031)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U07840.019.0018)
- Zoro Select Set Screws