Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x5/8, PK100
Mfr # U01080.025.0062
Zoro # G4605212
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.025.0062
- Zoro # G4605212
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.125 in |
Head Width | 1/4 in |
Head Height | 3/16 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.6.2 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | HR15N 83 |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 5/8 in, Drive Type External Square, Drive Size 1/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.6.2, Head Height 0.188 in, Head Width 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U07840.062.0400)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02882)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U01080.025.0200)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U01080.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U01080.025.0125)
- ZORO SELECT Set Screw, Zinc P, 24, Flat, 1/2in, PK100 (U07860.019.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/4, PK5 (U07840.075.0125)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U07840.008.0009)
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 (M51260.120.0016)
- Zoro Select Set Screws