Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x3/16, PK100
Mfr # U07840.025.0018
Zoro # G2784643
original price:
$7.89
15% off
new price: $6.69
/pk 100, $0.07/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.025.0018
- Zoro # G2784643
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/16 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.25 in |
Type | UNC |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.132 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.118 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M12-1.75 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-12.00TWP)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M55050.100.0055)
- ZORO SELECT Hex Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M55080.050.0001)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U07840.025.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/16, PK100 (U07840.025.0031)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U07840.025.0050)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/4, PK100 (U07890.025.0025)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x1/2, PK100 (U07845.031.0050)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 (U07840.016.0018)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- Zoro Select Set Screws