Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x2, PK100
Mfr # U01080.025.0200
Zoro # G4627874
original price:
$18.09
16% off
new price: $15.19
/pk 100, $0.15/ea
$15.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.025.0200
- Zoro # G4627874
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.125 in |
Head Height | 3/16 in |
Head Width | 1/4 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.6.2 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | HR15N 83 |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 2 in, Drive Type External Square, Drive Size 1/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.6.2, Head Height 0.188 in, Head Width 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125072)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/8 in W, 7/8 in H (WWG310875087512)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK (1106MSP)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U01080.025.0150)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U01080.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U01080.025.0062)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3, PK50 (SHSSI0250300-050P)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-1/4, PK10 (U07840.050.0225)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK (145770-100)
- Zoro Select Set Screws