Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1/4, PK100
Mfr # SSCIA0250025USA-100BX
Zoro # G2873473
original price:
$12.99
5% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # SSCIA0250025USA-100BX
- Zoro # G2873473
- UPC # 096653464399
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.132 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.013 in |
Type | Coarse |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.013 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 6" L, Steel Galvanized, 4 PK (2816000)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC4)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (SSCIA0250050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK50 (SSCIA0250200USA-050BX)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/16, PK100 (U07800.016.0018)
- ZORO SELECT Set Screw, Alloy ST, 32, Flat, 1/8in, PK100 (U07860.013.0012)
- ZORO SELECT Sckt Set Scrw, Flat, M5x0.80mmx4mm, PK100 (SS3S05004-100P1)
- ZORO SELECT M5X8 METR SOCK SET KNURL CUP BLK OX (M508SSCKI)
- Zoro Select Set Screws