Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1/2, PK100
Mfr # U01080.025.0050
Zoro # G2482751
original price:
$8.99
15% off
new price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.025.0050
- Zoro # G2482751
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.125 in |
Head Width | 1/4 in |
Head Height | 3/16 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Carbon Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | HR15N 83 |
Decimal Equivalent | 0.25 in |
Type | UNC |
Meets | ASME B18.6.2 |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1/2 in, Drive Type External Square, Drive Size 1/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.6.2, Head Height 0.188 in, Head Width 1/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK (50344)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- ZORO SELECT Set Screw, M16 x 2mm, 25mm L, PK25 (M07840.160.0025)
- ZORO SELECT Set Screw, Zinc P, 14, Flat, 2in, PK10 (U07860.043.0200)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U07840.062.0250)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U07840.013.0037)
- ZORO SELECT M20-2.5X20 ISO4029 SOCKET SET CUPPT. BLK OX (M20020SSC)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x1", PK25 (U07845.050.0100)
- Zoro Select Set Screws