Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1-1/2, PK100
Mfr # U01080.025.0150
Zoro # G2489636
product price: $22.75
/pk 100, $0.23/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.025.0150
- Zoro # G2489636
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.125 in |
Head Height | 3/16 in |
Head Width | 1/4 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Meets | ASME B18.6.2 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | HR15N 83 |
Type | UNC |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 1/2 in, Drive Type External Square, Drive Size 1/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.6.2, Head Height 0.188 in, Head Width 1/4 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- ZORO SELECT Binding Barrel, #8-32, 2 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA68)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- AMPG Barrel Nut, #8-32, 1 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4635)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U01080.025.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U01080.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U01080.025.0062)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1/4, PK100 (U07810.037.0025)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx10mm, PK100 (M51260.080.0010)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201250KNX-250)
- Zoro Select Set Screws