Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-20x3/8, PK25
Mfr # U07852.050.0037
Zoro # G1561847
original price:
$7.85
21% off
new price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 3/8 in
- Drive Size 1/4 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.050.0037
- Zoro # G1561847
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/8 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNF |
Decimal Equivalent | 0.5 in |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-20, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51730.031.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Single Hole Clevis Pins 1 12PK (34706)
- ZORO SELECT Socket Set Screw, Gr M16, Cup, 16mm L, PK10 (M07840.160.0016)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x3/16, PK100 (U07891.025.0018)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/4, PK100 (U07810.013.0025)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-28x1/4, PK100 (SSDFIA0250025-100P)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 5mm L, PK100 (M51260.025.0005)
- ZORO SELECT Set Screw, M3 x 0.50mm, 5mm L, PK100 (M51230.030.0005)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- Zoro Select Set Screws