Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-20x2, PK10
Mfr # U07852.050.0200
Zoro # G9094443
product price: $23.29
/pk 10, $2.33/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.050.0200
- Zoro # G9094443
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 2 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | ASME B18.3 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-20, Overall Length 2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 25 PK (07332-PWR)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5D)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (B31830.016.0100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-1/4, PK25 (U07852.050.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2-1/2, PK10 (U07852.050.0250)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U07840.008.0006)
- ZORO SELECT Set Screw, 32, Flat, 1in, PK100 (U07810.013.0100)
- ZORO SELECT M8-1.25X12 ISO4029 SOCKET SET CUPPT. BLK OX (M8012SSC)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/8, PK100 (SSKCIA0310037USA-100BX)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 12mm L, PK100 (M07810.050.0012)
- Zoro Select Set Screws