Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-13x3/8, PK50
Mfr # U07840.050.0037
Zoro # G1858823
product price: $6.99
/pk 50, $0.14/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.050.0037
- Zoro # G1858823
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Meets | ANSI/ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.5 in |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 20 PK (62818)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81080)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Truss Head Phillips Drive, 10000 PK (0808BPTB)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U07840.050.0350)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 (U07840.050.0175)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/8, PK100 (U07840.013.0062)
- ZORO SELECT Socket Set Screw, Cone, 6-32x1/4, PK100 (U07800.013.0025)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- ZORO SELECT Set Screw, Zinc P, 32, Flat, 5/16in, PK100 (U07860.013.0031)
- Zoro Select Set Screws