Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-13x3/4, PK100
Mfr # SSCIA0500075USA-100BX
Zoro # G2577154
product price: $67.45
/pk 100, $0.67/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # SSCIA0500075USA-100BX
- Zoro # G2577154
- UPC # 096653466362
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.291 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.025 in |
Rockwell Hardness | C45 to C53 |
Type | Coarse |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.025 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (319-M10)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07150.040.0008)
- J.W. WINCO GN433-34-1/4X20-20-MT Wing Screw (433-34-1/4-20-20-MT)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK50 (SSCIA0500100USA-050BX)
- ZORO SELECT Set Screw, M4 x 0.70mm, 4mm L, PK100 (M51250.040.0004)
- ZORO SELECT Set Screw, 13, Flat, 1-1/2in, PK25 (U07810.050.0150)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/8, PK100 (U51261.019.0062)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/16, PK100 (U07852.025.0018)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (796689-50)
- Zoro Select Set Screws