Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-13x2-1/4, PK10
Mfr # U07840.050.0225
Zoro # G1793915
original price:
$13.69
10% off
new price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U07840.050.0225
- Zoro # G1793915
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 2-1/4 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.5 in |
Meets | ANSI/ASME B18.3 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 2 1/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.5 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.062.0200)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- ZORO SELECT M3.5-0.60 x 12 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MSCX03512-100P1)
- CURT Hitch Pin, 2" Rcvr, Znc w/Rubber Grp, 5/8" (21511)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Socket Set Screw, Square, 5/16-18, PK100 (U01080.031.0150)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x3/16, PK100 (U07890.016.0018)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 35mm L, PK25 (M07840.080.0035)
- ZORO SELECT Socket Set Screw, Flat, 5-40x1/4, PK100 (U07810.012.0025)
- Zoro Select Set Screws