Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-13x1/2, PK50
Mfr # U51260.050.0050
Zoro # G3060425
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Product Information
- Brand Zoro Select
- MFR # U51260.050.0050
- Zoro # G3060425
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.207 in |
Maximum Point Diameter | 0.291 in |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1/2 in, Fastener Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 6 in, Stainless Steel, 316, Plain Finish, 2 PK (32532)
- BSC PREFERRED Zinc-Plated Steel USS Washer for 5/16 Screw Size 0.375 ID 0.875 OD, 435PK (90108A030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 95 mm Length, 50 PK (M07000.060.0095)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/4 in L, 25 PK (FB3HEXB51618114P25)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK25 (U51260.050.0075)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (SSCIA0620300-005P)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Flat, 6mm, PK100 (M07810.080.0006)
- ZORO SELECT Socket Set Screw, Cup, 3-48x3/32, PK100 (U51260.009.0009)
- ZORO SELECT Set Screw, M6 x 1mm, 35mm L, PK100 (M07840.060.0035)
- ZORO SELECT Socket Set Screw, Oval, 5/16-18x5/16, PK100 (U07845.031.0031)
- NEWPORT FASTENERS Square Head Set Screw, Oval Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (412272-100)
- Zoro Select Set Screws