Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 10-32x1-1/4, PK100
Mfr # U07852.019.0125
Zoro # G2503024
product price: $18.69
/pk 100, $0.19/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 1-1/4 in
- Drive Size 3/32 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U07852.019.0125
- Zoro # G2503024
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1-1/4 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.098 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI B18.3 |
Temp. Range (F) | -50 to 550 Degrees |
Decimal Equivalent | 0.094 in |
Rockwell Hardness | C45 to C53 |
Type | UNF |
Head Type | Headless |
Minimum Temperature | -50 Degrees F |
Maximum Temperature | 550 Degrees F |
Thread Fit | 3A |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.094 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- J.W. WINCO Slotted Spanner Lock Nut, M58-1.50, Steel, Class 5, Blackened (580XSNA)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (3002500250-36)
- ZORO SELECT #10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0300)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 10mm, PK100 (M07850.050.0010)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x2-1/2, EA 1 (U07840.087.0250)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 5mm L, PK100 (M07810.030.0005)
- ZORO SELECT M16-2X25 ISO4029 SOCKET SET CUPPT. BLK OX (M16025SSC)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U01080.050.0350)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 70mm, PK50 (M07840.100.0070)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- Zoro Select Set Screws