Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1-8x6
Mfr # U01080.100.0600
Zoro # G9978577
original price:
$14.38
25% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Square Drive
- System of Measurement Inch
- Thread Size 1"-8
- Overall Length 6 in
- Drive Size 1 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # U01080.100.0600
- Zoro # G9978577
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1"-8 |
Overall Length | 6 in |
Drive Size | 1 in |
Head Height | 0.774 in |
Head Width | 1 in |
Maximum Head Width | 1 in |
Maximum Head Height | 0.774 in |
Minimum Head Height | 0.726 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Width | 0.974 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1 In.-8, Overall Length 6 in, Drive Type External Square, Drive Size 1 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.774 in, Head Width 1 in, Maximum Head Height 0.774 in, Maximum Head Width 1 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.726 in, Minimum Head Width 0.974 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (09360-PWR)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK5 (WWG-CLPSBPS-043)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.080.0020)
- DEWALT Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK (06230-PWR)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK10 (2WA37)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 30mm L, PK25 (M07840.050.0030)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (SSCFIA0370050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1-8x3, EA 1 (U07840.100.0300)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2, PK10, Meets: ASME B18.3 (U07840.062.0200)
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- Zoro Select Set Screws