Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 0-80x3/16, PK50
Mfr # 5MNV8
Zoro # G1064944
product price: $9.69
/pk 50, $0.19/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #0-80
- Overall Length 3/16 in
- Drive Size 7/250 in
- Point type Cup
Product Information
- Brand Zoro Select
- MFR # 5MNV8
- Zoro # G1064944
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #0-80 |
Overall Length | 3/16 in |
Drive Size | 7/250 in |
Minimum Point Diameter | 0.027 in |
Maximum Point Diameter | 0.033 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | 18-8 Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.028 in |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Material Quality Standards | ASTM F912 |
Thread Fit | 3A |
Material Grade/Class | 18-8 |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #0-80, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.028 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.033 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03266)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38205.025.0001)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (U55070.016.2400)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #0-42 x 3/8 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440100)
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK50 (010632T018)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cone, 12mm, PK100 (M07800.030.0012)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/8, PK50 (U07810.016.0012)
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x3/16, PK25 (012528T018)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (SSCFIA0370050USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1-1/2, PK50 (U07852.037.0150)
- ZORO SELECT Set Screw, M4 x 0.70mm, 4mm L, PK100 (M51230.040.0004)
- Zoro Select Set Screws