Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 8-32x3/16, PK100
Mfr # U07800.016.0018
Zoro # G9089945
original price:
$9.59
4% off
new price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 3/16 in
- Drive Size 5/64 in
- Point type Cone
Product Information
- Brand Zoro Select
- MFR # U07800.016.0018
- Zoro # G9089945
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 3/16 in |
Drive Size | 5/64 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.078 in |
Type | UNC |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #8-32, Overall Length 3/16 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- MIDWEST FASTENER #8-32 x 1 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77766)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (38242)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U01080.062.0400)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51250.050.0006)
- ZORO SELECT Socket Set Screw, Oval, 6-32x3/8, PK100 (U07845.013.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/16, PK100 (U07852.025.0031)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Dog, 8mm, PK100 (M07820.050.0008)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M51230.050.0040)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 50mm L, PK5 (M07840.200.0050)
- Zoro Select Set Screws