Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 5/16-18x1/2, PK100
Mfr # U07800.031.0050
Zoro # G7523275
product price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 1/2 in
- Drive Size 5/32 in
- Point type Cone
Product Information
- Brand Zoro Select
- MFR # U07800.031.0050
- Zoro # G7523275
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Drive Size | 5/32 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.156 in |
Type | UNC |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-3)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51240.060.0016)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00027)
- ZORO SELECT Taper Pin, Steel, 10 x 50mm (M39012.100.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x5, PK5 (U01080.075.0500)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (SSCFIA-100031USA-100BX)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 35mm, PK50 (M07820.120.0035)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (SSCIA0250075USA-100BX)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x1, PK25 (U07800.050.0100)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1, PK10 (U07852.062.0100)
- Zoro Select Set Screws