Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 1/2-13x3/4, PK25
Mfr # U07800.050.0075
Zoro # G0902937
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cone
- Point Type Cone
Product Information
- Brand Zoro Select
- MFR # U07800.050.0075
- Zoro # G0902937
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.25 in |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Head Type | Headless |
Thread Fit | 3A |
Head Shape | Headless |
Thread Type | Coarse |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07410.016.0031)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2-1/2 in L (T3816212YZ8)
- MIDWEST FASTENER 3/16" x 1" Linch Pins 8PK (930061)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x1/2, PK50 (U07800.050.0050)
- ZORO SELECT Socket Set Screw, Cone, 10-24x5/16, PK100 (U07800.019.0031)
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 6mm L, PK100 (M07810.040.0006)
- ZORO SELECT Set Screw, 14, Flat, 5/8in, PK50 (U07810.043.0062)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK1000 (SSCIX0310025-1000P)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx30mm, PK10 (M51260.100.0030)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 6mm L, PK100 (M07810.050.0006)
- Zoro Select Set Screws