Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 10-24x1/2, PK100
Mfr # U07800.019.0050
Zoro # G4547636
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1/2 in
- Drive Size 3/32 in
- Point type Cone
Product Information
- Brand Zoro Select
- MFR # U07800.019.0050
- Zoro # G4547636
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/2 in |
Drive Size | 3/32 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.3/ASTM F916 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.19 in |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Material Quality Standards | ASTM F916 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #10-24, Overall Length 1/2 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F916, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Plain, 0.130 in Ht, 100 PK (647003-PR-100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2, PK10 (U39000.341.0200)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 3/4" (RF268)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U51261.019.0025)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx16mm, PK25 (M51260.080.0016)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 6-32x1/4, PK100 (SSKCIA0-60025USA-100BX)
- ZORO SELECT M5X8 METR SOCK SET KNURL CUP BLK OX (M508SSCKI)
- ZORO SELECT Socket Set Screw, Gr M16, Cup, 16mm L, PK10 (M07840.160.0016)
- ZORO SELECT Set Screw, 14, Flat, 2in, PK10 (U07810.043.0200)
- ZORO SELECT Socket Set Screw, Cup, 6-40x1/8, PK100 (U07852.013.0012)
- Zoro Select Set Screws