Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Pipe Plug, Carbon Steel, MNPT, PK10
Mfr # 5RLG1
Zoro # G2339779
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Socket Pipe Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Product Information
- Brand Zoro Select
- MFR # 5RLG1
- Zoro # G2339779
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 21/64" |
Pipe Size (Fittings) | 3/8" |
Thread Size | 3/8 in -18 |
Nominal Pipe Size | 3/8 in |
Overall Length | 7/16 in |
Outside Diameter | 5/8 in |
Description
Socket Pipe Plug, 3/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 5/8 in Outside Diameter, 7/16 in Overall Length, 4,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Slot, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 3/8 in -18, Magnetic Yes, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1/2 In. x 3 In. Schedule 80 PVC Nipple (403-030)
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- SMITH PERFORMANCE SPRAYERS EPDM Pressure Relief Valve, Acetone (182946)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (162-010-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-030-000)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- ZORO SELECT Coupling, 1 in., FNPT x FSW (2003006001)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- Zoro Select Fittings