Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Socket for Friction-Ring Stem Casters, Tube Size: 45/64"
Mfr # RHR 20-18/11A
Zoro # G3945250
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Height 1-13/16 in
- Use w/Caster Size 2 in, 3 in, 4 in, 5 in, 6 in
- Mounting Height 1-5/8"
- Caster Load Rating Range Light Duty
Product Information
- Brand Zoro Select
- MFR # RHR 20-18/11A
- Zoro # G3945250
- Country of Origin Germany
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 1-13/16 in |
Use w/Caster Size | 2 in, 3 in, 4 in, 5 in, 6 in |
Mounting Height | 1-5/8" |
Tube Inside Dia. | 45/64" |
Tube Size | 45/64" |
Overall Size | 45/64" x 1-21/32" |
For Stem Dia. | 7/16 in |
For Stem Length | 1 1/8 in |
Details
Material | Thermoplastic |
Caster Load Rating Range | Light Duty |
For Stem Type | Friction Ring |
Lock Type | No Lock Included |
For Use With | Round Tube Mounting, Wood or Metal Tubing |
Item | Synthetic Caster Socket For Round Tubing |
Socket/Bracket Mounting Type | Bolt Hole |
Includes Lock | No |
Maximum Tube ID | 11/16 in |
Caster Frame Material | Nylon |
Extended Lead | No |
ESD Conductive | No |
Caster Product Group | Expanding Stem Adapters |
Series | P-RHR Series |
System of Measurement | Metric |
Description
Sockets for Friction-Ring Stem Caster, Thermoplastic, 11/16 in Maximum Tube ID, 1 13/16 in Overall Height, For Stem Length 1 1/8 in, For Stem Type Friction Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HAMILTON Plte Cstr, Swvl, Cast Iron, 8", 1500 lb, A (S-HS-8MB)
- METRO Stem Caster (No Brake) 5" Wheel For 1" Tubing (5M)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (18PM05228SFBE)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- ZORO SELECT Floor Lock, 4-5/16" x 5-1/2" Overall Size (FF 200)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-650-14)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- ZORO SELECT Floor Lck, Top Plate, 4-3/4 in H, 4 in Cstr (FL-LKL-4)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- RWM Handle-Bar Type Floor Lock, 5-5/8" (FL-4)
- Zoro Select Caster & Wheel Accessories & Components