Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron No Hub Blind Plug
Mfr # ZFB222482
Zoro # G500722294
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket
Product Information
- Brand Zoro Select
- MFR # ZFB222482
- Zoro # G500722294
- UPC # 810074086707
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 1 3/4 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Standards | ASTM A888 |
Item | No Hub Blind Plug |
Pipe Fitting Connection Type | Socket |
Temp. Range | 0 Degrees to 212 Degrees F |
Max. Steam Pressure | 0 psi |
Plug Construction | Solid |
Magnetic | No |
Color | Green |
Connection Type | Socket |
Plug Drive Style | 2 in Round Cap |
Includes Pre-Applied Thread Sealant | No |
Finish/Coating | Epoxy Coated |
Includes Seal | No |
Fitting Shape | Plug |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 2 in Nominal Pipe Size, Cast Iron, Epoxy Coated, Socket, 2 3/8 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 2 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Green
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT 2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK7)
- ZORO SELECT 1" Male NPT Steel Magnetic Square Recessed Head Plug Class 150 (5064071)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL112)
- ZORO SELECT 1-1/2" Malleable Iron Coupling Class 150 (5P556)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y74)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y59)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P459)
- Zoro Select Black Pipe Fittings