Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron No Hub Blind Plug
Mfr # 222492
Zoro # G500722348
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Plug Construction Solid
Product Information
- Brand Zoro Select
- MFR # 222492
- Zoro # G500722348
- UPC # 810074082150
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 8 in |
Overall Length | 2 1/4 in |
Outside Diameter | 8 7/16 in |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Item | No Hub Blind Plug |
Standards | ASTM A888 |
Plug Construction | Solid |
Temp. Range | 0 Degrees to 212 Degrees F |
Max. Steam Pressure | 0 psi |
Pipe Fitting Connection Type | Socket |
Fitting Shape | Plug |
Includes Pre-Applied Thread Sealant | No |
Connection Type | Socket |
Includes Seal | No |
Plug Drive Style | 8 in Round Cap |
Color | Black |
Magnetic | No |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 8 in Nominal Pipe Size, Cast Iron, Socket, 8 7/16 in Outside Diameter, 2 1/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 8 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-621 PVC STOP VALVE (202-534)
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- WATTS Backflow Preventer, Size 2", 175 psi (2 009M2-QT)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAA-3)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P482)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY5)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD7)
- ZORO SELECT 1/2" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV6)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- ZORO SELECT Socket x Socket x Socket Cast Iron 1/4 Bend With Heel Opening (220280)
- Zoro Select Black Pipe Fittings