Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron No Hub Blind Plug
Mfr # 222490
Zoro # G000722398
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Temp. Range 0 Degrees to 212 Degrees F
Product Information
- Brand Zoro Select
- MFR # 222490
- Zoro # G000722398
- UPC # 810074082143
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Outside Diameter | 6 5/16 in |
Overall Length | 1 3/4 in |
Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Standards | ASTM A888 |
Item | No Hub Blind Plug |
Temp. Range | 0 Degrees to 212 Degrees F |
Pipe Fitting Connection Type | Socket |
Max. Steam Pressure | 0 psi |
Plug Construction | Solid |
Includes Pre-Applied Thread Sealant | No |
Connection Type | Socket |
Color | Black |
Includes Seal | No |
Magnetic | No |
Plug Drive Style | 6 in Round Cap |
Fitting Shape | Plug |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 6 in Nominal Pipe Size, Cast Iron, Socket, 6 5/16 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 6 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVP0)
- T&S BRASS Male Adapter 1/2 Ips (055A)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y58)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y52)
- ZORO SELECT 1/4" Malleable Iron Union with Brass Seat Class 300 (4316002850)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y96)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 300 (1LBZ6)
- ZORO SELECT 1-1/2" Female NPT Malleable Iron Cap Class 300 (1LCA1)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220820)
- Zoro Select Black Pipe Fittings