Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron No Hub Blind Plug
Mfr # 222486
Zoro # G100918486
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Max. Steam Pressure 0 psi
Product Information
- Brand Zoro Select
- MFR # 222486
- Zoro # G100918486
- UPC # 810074082129
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 4 in |
Outside Diameter | 4 7/16 in |
Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Overall Length | 1 3/4 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Standards | ASTM A888 |
Item | No Hub Blind Plug |
Max. Steam Pressure | 0 psi |
Pipe Fitting Connection Type | Socket |
Plug Construction | Solid |
Temp. Range | 0 Degrees to 212 Degrees F |
Fitting Shape | Plug |
Connection Type | Socket |
Includes Pre-Applied Thread Sealant | No |
Color | Black |
Magnetic | No |
Plug Drive Style | 4 in Round Cap |
Includes Seal | No |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 4 in Nominal Pipe Size, Cast Iron, Socket, 4 7/16 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 4 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Drain Connector 1-1/2 Or 1-1/4 (TC-150)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/8In (N8MC6)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y88)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ4)
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- ZORO SELECT 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P485)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel Coupling (1MNA2)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY4)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030606)
- Zoro Select Black Pipe Fittings