Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron No Hub Blind Plug
Mfr # 222484
Zoro # G800722314
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Temp. Range 0 Degrees to 212 Degrees F
Product Information
- Brand Zoro Select
- MFR # 222484
- Zoro # G800722314
- UPC # 810074082112
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 3 in |
Outside Diameter | 3 3/8 in |
Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Overall Length | 1 3/4 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Item | No Hub Blind Plug |
Standards | ASTM A888 |
Temp. Range | 0 Degrees to 212 Degrees F |
Pipe Fitting Connection Type | Socket |
Max. Steam Pressure | 0 psi |
Plug Construction | Solid |
Plug Drive Style | 3 in Round Cap |
Includes Seal | No |
Connection Type | Socket |
Color | Black |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Plug |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 3 in Nominal Pipe Size, Cast Iron, Socket, 3 3/8 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 3 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Handle, Lever (1249174-CP)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- BECK Standard Black Nipple (0330252651)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221698)
- ZORO SELECT 1-1/2" x 1" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810047605)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU25)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH5)
- ZORO SELECT 1" Malleable Iron Union with Brass Seat Class 300 (4316002858)
- ZORO SELECT 1-1/2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU2)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525C)
- Zoro Select Black Pipe Fittings