Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron No Hub Blind Plug
Mfr # 222480
Zoro # G300722340
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Plug Construction Solid
Product Information
- Brand Zoro Select
- MFR # 222480
- Zoro # G300722340
- UPC # 810074082099
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 3/4 in |
Outside Diameter | 1 15/16 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Standards | ASTM A888 |
Item | No Hub Blind Plug |
Plug Construction | Solid |
Temp. Range | 0 Degrees to 212 Degrees F |
Max. Steam Pressure | 0 psi |
Pipe Fitting Connection Type | Socket |
Connection Type | Socket |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Plug Drive Style | 1 1/2 in Round Cap |
Fitting Shape | Plug |
Includes Seal | No |
Magnetic | No |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 1 1/2 in Nominal Pipe Size, Cast Iron, Socket, 1 15/16 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 1 1/2 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Extra Thick Wax Gasket Kit with Bolts (K836-4)
- PARKER Connector, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSC6N-S)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 3/4" Pipe Size, CTS Hub (4101-095)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-A940024)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P549)
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- ZORO SELECT 1" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P494)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y82)
- ZORO SELECT 3" Socket Socket Black Forged Steel Union (1MNV2)
- ANVIL 1-1/2" x 1" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362172009)
- Zoro Select Fittings