Shop All Gauge guards, Seals & Accessories
Zoro Select
Snubber, Filter, 1/4In NPT, 5000psi, SS
Mfr # 5TUN0
Zoro # G0345904
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Pressure Range 0 to 5000 psi
- Size (NPT) 1/4 in
- Material Stainless Steel
- Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F
Product Information
- Brand Zoro Select
- MFR # 5TUN0
- Zoro # G0345904
- UPC # 190735532690
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Connection Size | 1/4 in |
Details
Item | Pressure Gauge Snubber |
Type | Filter |
Pressure Range | 0 to 5000 psi |
Material | Stainless Steel |
Operating Temperature Range | 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F |
Snubber Type | Filter |
Maximum Operating Pressure | 5,000 psi |
Application | Suppress Pressure |
Corrosion Resistant | No |
Connection Type | NPT |
Description
Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F, Maximum Operating Pressure 5,000 psi, Application Suppress Pressure, Material Stainless Steel, Snubber Type Filter, Corrosion Resistant No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 2 in (1EPE5)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-060)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 6"L) with 1-1/2" tip (167-6)
- FLUKE AC/DC Current Module, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity (FLK-A3002FC)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- ZORO SELECT Snubber, Piston, 1/2 In NPT, 5000 psi, Brass (5TUL7)
- ZORO SELECT Siphon, 250 psi, 1/4 In Natured Brass (5TUL0)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 1500psi, Brass (5TUL3)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- Zoro Select Gauge guards, Seals & Accessories