Shop All Fences & Gates
Zoro Select
Snow Fence, 4ft. H, 50 ft. L, Black
Mfr # 33L957
Zoro # G7524413
original price:
$51.21
11% off
new price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft
- Mesh Size 1 1/4 x 3 1/8 in
- Length 50 ft
- Color Black
- Material High-Density Polyethylene
Product Information
- Brand Zoro Select
- MFR # 33L957
- Zoro # G7524413
- UPC # 190735465783
- Country of Origin Mexico
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 1 1/4 x 3 1/8 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Height | 4 ft |
Details
Color | Black |
Material | High-Density Polyethylene |
Item | Snow Fence |
Mesh Shape | Oval |
Product Type | Snow Fence |
Description
Snow Fence, Overall Height 4 ft, Overall Length 50 ft, Color Black, Mesh Size 1 1/4 x 3 1/8 in, Material High-Density Polyethylene, Mesh Shape Oval, Product Type Snow Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Shop Pack 100-758-30 For Kohler 24 083 03-S (100-758-30)
- MTD Trim Lock Seal 21 (720-05152B)
- LOGO BRANDS TX Tech Repeating Logo Mini-Size Rubber Basketball (220-91MR-1)
- ENOZ Moth Crystals 1 lb (E416.4T)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- ZORO SELECT Barbed Wire 4 Barbed Pt., 15-1/2 ga. (4LVP4)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Vinyl (MBT-12-03-0850)
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- ZORO SELECT Fence Screen, 25 ft. L, Polyethylene (T-MESH-03-0825)
- MUTUAL INDUSTRIES High Density Polyethylene, HDPE Diamond, 48 inch Height, 14 Inch Width (14988-45-0)
- Zoro Select Fences & Gates