Shop All Blocks, Sheaves & Pulleys
Zoro Select
Snatch Block, Wire Rope, 5/8 in Max Cable Size, 2,980 lb Max Load, Powder Coated
Mfr # RF6730
Zoro # G9208359
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 5/8 in
- Designed For Wire Rope
- Attachment Type Snap Shackle
- Rope Dia. 5/8 in
- Working Load Limit 2,970 lb
Product Information
- Brand Zoro Select
- MFR # RF6730
- Zoro # G9208359
- Country of Origin Australia
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 5/8 in |
Rope Dia. | 5/8 in |
Eye Hook Inside Dia. | 5/8 in |
Sheave Width | 3/4 in |
Length | 6 1/2 in |
Sheave Inside Dia. | 1 1/2 in |
Sheave Outside Dia. | 2 3/4 in |
Width | 2 1/2 in |
Rope Diameter | 5/8 in |
Length (Straight Wireway) | 6 1/2 in |
Overall Height | 152 mm |
Overall Depth | 52 1/2 mm |
Compatible Rope Diameter | 5/8 in |
Overall Width | 54 1/2 mm |
Sheave Depth | 3/4 in |
Sheave Inside Diameter | 1 15/32 in |
Attachment Inside Diameter | 5/8 in |
Sheave Outside Diameter | 1 3/4 in |
Description
Pulley Block, Product Type Snatch Pulley Block, Pulley Type Swivel, Mount Type Not Applicable, Working Load Limit 2,970 lb, Operation Pulling, Attachment Type Snap Shackle, Compatible Rope Diameter 5/8 in, Sheave Inside Diameter 1 15/32 in, Sheave Depth 3/4 in, Sheave Outside Diameter 1 3/4 in, Compatible Rope Type Wire Rope, Bearing Type Roller, Attachment Inside Diameter 5/8 in, Housing Material 316 Stainless Steel, Mounting Hole Diameter Not Applicable, Number of Grooves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-15)
- TW EVANS CORDAGE Twine Sisal Binder 2500Ft (37-301)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-301 A2 C1 P5)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 2-ply (EN2-901-06-T5)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT1)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (03058-2-C)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX83)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX82)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-030-29-86-)
- Zoro Select Blocks, Sheaves & Pulleys