Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 2.63"Max ID, PK10
Mfr # HC-64-PA66-N
Zoro # G400419744
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Standards RoHS Compliant
- Width 0.37 in
Product Information
- Brand Zoro Select
- MFR # HC-64-PA66-N
- Zoro # G400419744
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.37 in |
Clamping Dia. | 2.480 to 2.654 in |
Head Height | 0.61 in |
Band Width | 0.36 in |
Clamp Minimum Inside Diameter | 2.5 in |
Clamp Maximum Inside Diameter | 2.63 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Standards | RoHS Compliant |
Item | Hose Clamp |
Thickness | 0.102 in |
Color | White |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.102 in |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Hose Clamp, Band Thickness 0.102 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.63 in, Clamp Minimum Inside Diameter 2.5 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.61 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH33GNA444X)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- SKF Shaft Seal, 35 x 47 x 7 mm., HMS5, Nitrile Rubber (35X47X7 HMS5 RG)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ05)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- APACHE Apache 48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017001)
- Zoro Select Hose Clamps