Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, White, 0.41"Max ID, PK50
Mfr # HC-BB-PA66-N
Zoro # G1724210
product price: $9.19
/pk 50, $0.18/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color White
- Thickness 0.067 in
Product Information
- Brand Zoro Select
- MFR # HC-BB-PA66-N
- Zoro # G1724210
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Dia. | 0.359 to 0.414 in |
Width | 0.173 in |
Band Width | 0.17 in |
Clamp Maximum Inside Diameter | 0.41 in |
Clamp Minimum Inside Diameter | 0.36 in |
Head Height | 0.43 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Color | White |
Thickness | 0.067 in |
Item | Hose Clamp |
Standards | RoHS Compliant |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.067 in |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Description
Hose Clamp, Band Thickness 0.067 in, Band Width 0.17 in, Clamp Maximum Inside Diameter 0.41 in, Clamp Minimum Inside Diameter 0.36 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.43 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Safety Vent Socket, 210 Series, 1/4"FPT (210-3003)
- SKF Self Aligning Ball Bearings (2201E2RS1 TN9)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212TM)
- BRENNAN INDUSTRIES 02MORB-02MP Straight (6401-02-02-O)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280B)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- Zoro Select Hose Fittings