Shop All Hose Clamps
Zoro Select
Snap-Hose Clamp, Black, 4.35"Max ID, PK10
Mfr # HC-105-PA66-BK
Zoro # G1724192
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Thickness 0.102 in
- Standards RoHS Compliant
Product Information
- Brand Zoro Select
- MFR # HC-105-PA66-BK
- Zoro # G1724192
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Width | 0.35 in |
Clamping Dia. | 4.146 to 4.402 in |
Clamp Maximum Inside Diameter | 4.35 in |
Clamp Minimum Inside Diameter | 4.11 in |
Head Height | 0.68 in |
Band Width | 0.34 in |
Details
Clamp Type | Snap-on Clamp |
Finish | Unfinished |
Material | Nylon |
Thickness | 0.102 in |
Standards | RoHS Compliant |
Item | Hose Clamp |
Color | Black |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.102 in |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Description
Hose Clamp, Band Thickness 0.102 in, Band Width 0.34 in, Clamp Maximum Inside Diameter 4.35 in, Clamp Minimum Inside Diameter 4.11 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.68 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Leader Hose, 3/8" X 6ft (2760-6LH)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- MTD Belt-V .50X76.1 (954-0441)
- CHICAGO PNEUMATIC Valve Ball (KF125190)
- ZORO SELECT Hose Clamp, Dia 1.000x0.132, Grn, PK100 (HC-16ST G)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 7/8 in Clamping Dia, 10 Pack (62606)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- X1 TOOLS 3 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x6)
- Zoro Select Hose Clamps